Shop All Vanity Lights
Progress Lighting
Hansford Four-Light Bath/Vanity
Mfr # P300052-020
Zoro # G5443370
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 10-7/8"
- Width 33-1/2"
- Lamp Type incandescent
- Mounting Wall
Product Information
- Brand Progress Lighting
- MFR # P300052-020
- Zoro # G5443370
- UPC # 785247211975
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10-7/8" |
Width | 33-1/2" |
Details
Item | Hansford Four-Light Bath/Vanity |
Color | Brown |
Housing Finish | Antique Bronze |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 4 |
Light Type | E26 Medium Base 100W |
Style | Traditional/Casual |
Collection | Hansford |
Description
Hansford Four-Light Bath/Vanity
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING EDWARDS SIGNALING 40W, T4 Miniature Incandescent Light Bulb (50LMP-40WH)
- SIMPLE DESIGNS Mosaic Tiled Glass Genie Table Lamp with Fabric Shade (LT3039-WHT)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Black (P5675-31/30K)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40RES REPLACED BY (F40RES REPLACED BY GE GENERAL ELECTRIC G.E)
- PROGRESS LIGHTING Litchfield One-Light Bath (P300137-015)
- PROGRESS LIGHTING Verdae Three-Light Lg Wall Light, Black (P560016-031)
- PROGRESS LIGHTING Creighton One-Light Med Wall Lt, Bronze (P560032-020)
- PROGRESS LIGHTING Phase 2.1 LED Collection 24" LED Linear Bath & Vanity (P300208-009-30)
- PROGRESS LIGHTING Westport One-Light Post Lantern, Color: Black (P5458-31)
- PROGRESS LIGHTING Classic Collection Six-Light Bath & Vanity (P300238-031)
- LALIA HOME Three Light Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, Black (LHV-1007-BK)
- Progress Lighting Vanity Lights