Shop All Ceiling Fans
Progress Lighting
Gaze, 60", LED 3 Plywood Blade
Mfr # P2554-1530K
Zoro # G4513953
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) Fans
- Number of Blades 3
- Blade Pitch 12°
- Reversible Reversible
- Number of Speeds Triple capacitor speed control, manual reverse control
Product Information
- Brand Progress Lighting
- MFR # P2554-1530K
- Zoro # G4513953
- UPC # 785247214839
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 60 in |
Height | 13.125 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | Fans |
Number of Blades | 3 |
Blade Pitch | 12° |
Reversible | Reversible |
Number of Speeds | Triple capacitor speed control, manual reverse control |
Voltage | 120V |
Standards | UL Listed |
Item | Ceiling Fan |
Finish | Polished Chrome |
Color | Chrome |
Material | Steel |
Includes | Bulb, Remote Control With Hand Held Transmitter |
Description
Three-blade 60” Gaze ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits. An opal white shade contains an 18W dimmable, 3000K LED module. Full range dimming and remote control with batteries is included. Reversible blades are included in a Polished Chrome finish.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Pilot Orifice 0.009 LPG (R1089)
- BERNER Heated Air Curtain, 8kW, 208V, 1812 cfm (CHD10-1036EB-080-3X-G)
- DETROIT RADIANT Infrared Heater, Nat.Gas, 60,000 BtuH, 120V, NG, 60000 BtuH Input (DR60 NFS-2 120V)
- DAYTON Replacement Cover (6366431)
- PROGRESS LIGHTING AirPro Collection 48 In. Ceiling Fan Downrod in Painted Nickel (P2607-152)
- PROGRESS LIGHTING Farris Collection Three-Blade Carved Wood 60" Ceiling Fan (P250002-108-30)
- PROGRESS LIGHTING Edgefield Collection 52" Five-Blade Ceiling Fan (P250016-009)
- PROGRESS LIGHTING Vox, 52", Ceiling Fan (P2572-3030K)
- PROGRESS LIGHTING Air Pro - 42" Ceiling Fan (P2500-30)
- PROGRESS LIGHTING Montague, 60" Blade Dia., Outdoor Ceiling Fan, 5 Blades (P2564-3030K)
- MODERN FORMS Lotus 3-Blade Smart Ceiling Fan 54in Matte White with 3000K LED Light Kit and Remote Control (FR-W1809-54L)
- Progress Lighting Ceiling Fans & Accessories