Shop All Ceiling Fans
Progress Lighting
Gaze, 60", LED 3 Plywood Blade
Mfr # P2554-0930K
Zoro # G4513901
product price: $329.00
/ea
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) Fans
- Number of Blades 3
- Blade Pitch 12°
- Reversible Reversible
- Number of Speeds Triple capacitor speed control, manual reverse control
Product Information
- Brand Progress Lighting
- MFR # P2554-0930K
- Zoro # G4513901
- UPC # 785247214822
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 60 in |
Height | 13.125 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | Fans |
Number of Blades | 3 |
Blade Pitch | 12° |
Reversible | Reversible |
Number of Speeds | Triple capacitor speed control, manual reverse control |
Voltage | 120V |
Standards | UL Listed |
Item | Ceiling Fan |
Material | Steel |
Includes | Bulb, Remote Control With Hand Held Transmitter |
Finish | Brushed Nickel |
Color | Nickel |
Description
Three-blade 60” Gaze ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits. An opal white shade contains an 18W dimmable, 3000K LED module. Full range dimming and remote control with batteries is included. Reversible blades are included in a Brushed Nickel finish.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-100-250)
- DIVERSITECH CO2 Cartridges, PK12 (SGC-12)
- PLEASANT HEARTH 46 VentFree Dual Fuel Fireplace Tobacco finish (VFF2-PH32DRB)
- AIR KING 18" Pedestal Fan, High Velocity (9418)
- PROGRESS LIGHTING Farris Collection Three-Blade Carved Wood 60" Ceiling Fan (P250002-108-30)
- PROGRESS LIGHTING Gust, 54", Ceiling Fan (P2582-14330K)
- PROGRESS LIGHTING Vast, 72", 16W LED, 8 Blade Fan (P2550-0930K)
- PROGRESS LIGHTING Air Pro - 42" Ceiling Fan (P2500-30)
- PROGRESS LIGHTING Gaze, 60", LED 3 Plywood Blade (P2554-1530K)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Painted Nickel (P2605-152)
- WESTINGHOUSE Casanova Supreme 42" 4-Blade Wht Indoor Ceiling Fan w/LED Light (7231200)
- Progress Lighting Ceiling Fans