Shop All Outdoor Wall Lights
Progress Lighting
Felton Collection Black One-Light Large Wall Lantern
Mfr # P560131-031
Zoro # G4467857
product price: $179.00
/ea
Free Shipping & Returns
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Prewired
- Voltage 120 V
- Light Technology Incandescent - Medium Base
- Finish Black
- Glass Color Black; Clear Ribbed
Product Information
- Brand Progress Lighting
- MFR # P560131-031
- Zoro # G4467857
- UPC # 785247239009
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 18.25 in |
Size | Large |
Depth | 9.25 in |
Wire Length | 6 in |
Details
Features | Prewired |
Voltage | 120 V |
Light Technology | Incandescent - Medium Base |
Finish | Black |
Glass Color | Black; Clear Ribbed |
Light Distribution | Ambient |
Lamp Included | No |
Lamp Type | Medium Base |
Socket Type | socket |
Material | Steel |
Frequency | 60 Hz |
Power Source Required | Yes |
Environment | Wet |
Power Source | Hardwired |
Socket Material | Porcelain |
Indoor/Outdoor | Outdoor |
Description
Achieve the stylish and peaceful home environment you've been waiting for with this beautiful wall light. The rectangular matte black frame's intelligent design is just right for illuminating any outdoor space in need of illumination. The frame holds elongated, rippled glass panels through which a warm, guiding glow will shine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow Flashlight, AA (033150-0103-245)
- ILC Replacement for Light Bulb / Lamp Jcm15-150f.fp replacement light bulb lamp (JCM15-150F.FP LIGHT BULB / LAMP)
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- ILC Replacement for Light Bulb / Lamp 300/2if replacement light bulb lamp (300/2IF LIGHT BULB / LAMP)
- PROGRESS LIGHTING 6" White Outdoor Wall Cylinder (P5641-30)
- PROGRESS LIGHTING Gibbes Street Collection Two-Light Medium Wall Lantern (P560022-031)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-30)
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-20)
- PROGRESS LIGHTING Greene Ridge Collection One-Light Medium Wall Lantern (P560100-031)
- PROGRESS LIGHTING Decorative Fixture, 7-3/4" H x 6" W (P5813-31)
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 13W, 1100 lm, 5-1/4" H, Fixture Voltage: 120 to 277 (LNC-5LU-4K-3-4)
- Progress Lighting Outdoor Wall Lights