Shop All Vanity Lights
Progress Lighting
Equinox Four-Light Sphere Pendant
Mfr # P3827-104
Zoro # G9577246
product price: $310.00
/ea
Free Shipping & Returns
$310.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 18-3/8"
- Housing Finish Polished Nickel
- Lamp Type incandescent
- Mounting Ceiling
Product Information
- Brand Progress Lighting
- MFR # P3827-104
- Zoro # G9577246
- UPC # 785247206513
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 18-3/8" |
Width | 16" |
Details
Color | Gray |
Housing Finish | Polished Nickel |
Lamp Type | incandescent |
Mounting | Ceiling |
Voltage | 120v |
Number of Lights | 4 |
Light Type | B10 Candelabra Base 60W |
Style | Traditional/Classic |
Collection | Equinox |
Description
Equinox Four-Light Sphere Pendant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T3 1/4 Miniature Incandescent Bulb (658-1PK)
- EVEREADY LANTERN, FLOATING, YW (EVEEVGPLN451)
- ILC Replacement for GE General Electric G.E 120mb White LED Replacement replacement light bulb lamp (120MB WHITE LED REPLACEMENT GE GENERAL ELECTRIC)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/835/ECO4P)
- PROGRESS LIGHTING Adorn 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2010-09)
- PROGRESS LIGHTING Phase 2.1 LED Collection 24" LED Linear Bath & Vanity (P300208-009-30)
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern (P560051-030-30)
- PROGRESS LIGHTING Fluted Glass Collection One-Light Bath & Vanity (P3287-09ET)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- PROGRESS LIGHTING Concourse One-Light Bath, Width: 36" (P300094-009-30)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62593LEDD-MBL/ACR)
- Progress Lighting Vanity Lights