Shop All Vanity Lights
Progress Lighting
Draper 4-Light Bath & Vanity, 60 W, Polished Nickel
Mfr # P2102-104
Zoro # G4629357
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 5-3/16"
- Housing Finish Polished Nickel
- Lamp Type incandescent
- Mounting Wall
Product Information
- Brand Progress Lighting
- MFR # P2102-104
- Zoro # G4629357
- UPC # 785247187515
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5-3/16" |
Width | 24" |
Details
Color | Gray |
Item | Cand Bath Bracket,4-60W |
Housing Finish | Polished Nickel |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 4 |
Light Type | B10 Candelabra Base 60W |
Style | Traditional/Casual |
Collection | Draper |
Description
Cand Bath Bracket,4-60W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007LEDDLP-MBL-C)
- NUVO LED Landscape Flood 9W --Light - Gray Finish (62-1204)
- NUVO 1 Light 7 in. Vanity Diamond in. U in. Channel Glass White (SF76-273)
- PROGRESS LIGHTING Classic Collection Three-Light Bath & Vanity (P300235-031)
- PROGRESS LIGHTING Adorn 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2010-09)
- PROGRESS LIGHTING Arch LED Collection Brushed Nickel Two-Light LED Bath (P300290-009-30)
- PROGRESS LIGHTING Creighton One-Light Med Wall Lt, Bronze (P560032-020)
- PROGRESS LIGHTING Phase 1.2 LED Collection 48" LED Linear Bath & Vanity (P300207-009-30)
- PROGRESS LIGHTING One-Light Brushed Nickel LED Bath Vanity (P300243-009-30)
- NUVO 4 Light 24 in. Vanity Strip Polished Brass (SF77-189)
- Progress Lighting Vanity Lights