Shop All Vanity Lights
Progress Lighting
Creighton One-Light Med Wall Lt, Bronze
Mfr # P560032-020
Zoro # G9576546
product price: $219.00
/ea
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Antique Bronze
- Lamp Type incandescent
- Mounting Wall
- Voltage 120v
Product Information
- Brand Progress Lighting
- MFR # P560032-020
- Zoro # G9576546
- UPC # 785247209026
- Country of Origin China
- Category Vanity Lights
Details
Housing Finish | Antique Bronze |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Description
Creighton One-Light Med Wall Lt,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 3500K (CF32DT/E/IN/835/ECO)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21276)
- DIODE LED 100 Wet Location Strip Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC1-30-W016)
- ZORO SELECT Lamp Changer, 25-500 W (3V691)
- PROGRESS LIGHTING Replay Three-Light Bath/Vanity (P2159-31)
- PROGRESS LIGHTING Evoke Five-Light Chandelier, Bronze (P400025-020)
- PROGRESS LIGHTING Equinox Four-Light Sphere Pendant (P3827-104)
- PROGRESS LIGHTING Globe Lanterns (P560092-031)
- PROGRESS LIGHTING One-Light Brushed Nickel LED Bath Vanity (P300243-009-30)
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- LIVEX LIGHTING Antique Brass Vanity Sconce, 3 Light (17073-01)
- Progress Lighting Vanity Lights