Shop All Pendants
Progress Lighting
Classic Dome Pendant Collection One-Light. Pendant
Mfr # P500149-015
Zoro # G4522238
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Height 8.125 in
- Housing Finish Polished Chrome
- Lamp Type E26
- Mounting Pendant; Ceiling
Product Information
- Brand Progress Lighting
- MFR # P500149-015
- Zoro # G4522238
- UPC # 785247223008
- Country of Origin China
- Category Pendants
Dimensions
Height | 8.125 in |
Wire Length | 120 in |
Details
Color | Chrome |
Housing Finish | Polished Chrome |
Lamp Type | E26 |
Mounting | Pendant; Ceiling |
Style | Transitional |
Shade Material | Steel |
Number of Light Bulbs Required | 1 |
Finish | plated |
Glass Color | Etched |
Lamp Included | No |
Socket Material | Porcelain |
Frequency | 60 Hz |
Environment | Dry |
Power Source | Hardwired |
Chain gauge | 9 |
Description
The elegantly simple design of the glass dome pendant complements a wide array of home styles. A classic form, the pendant is etched glass with a dome top that is ideal for kitchens and breakfast nooks. Polished Chrome finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO ESF Series Dusk-to-Dawn Flood Light, 120 V, 23.9 W, LED Lamp, 2372 Lumens Lumens, 4000 K Color Temp (ESF2A4DB)
- SYLVANIA LED, 8 W, A19, Medium Screw (E26) (40671)
- ILC Replacement for Philips Pl-l 50w/841/4p/rs replacement light bulb lamp (PL-L 50W/841/4P/RS PHILIPS)
- ACCESS LIGHTING Simplicite, Pendant, Black Finish, Clear Glass (50937-BL/CLR)
- PROGRESS LIGHTING Galley Two-Light Pendant, Color: Gray (P500046-104)
- PROGRESS LIGHTING Judson One-Light Pendant (P500061-104)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- PROGRESS LIGHTING Aluminum Cylinder Accessories Pendant Kit, Black (P8741-31)
- PROGRESS LIGHTING Parkhurst Collection Black Four-Light Foyer (P500214-031)
- PROGRESS LIGHTING Clifton Heights Collection Two-Light Inverted Pendant (P500126-020)
- MAGNETEK Hoist Remote Controls And Pendant (SBP2-10-WHT)
- Progress Lighting Pendants