Shop All Pendants
Progress Lighting
Cascadia 1-Light Mini-Pendant, 100 W, Polished Chrome
Mfr # P5066-15
Zoro # G4814148
product price: $95.00
/ea
Free Shipping & Returns
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 6-3/4"
- Width 5-7/8" Dia.
- Lamp Type Incandescent Medium Base
- Mounting Ceiling Stem Mounted With 6 Links of Chain
Product Information
- Brand Progress Lighting
- MFR # P5066-15
- Zoro # G4814148
- UPC # 785247197705
- Country of Origin China
- Category Pendants
Dimensions
Height | 6-3/4" |
Width | 5-7/8" Dia. |
Details
Color | Gray |
Housing Finish | Polished Chrome |
Lamp Type | Incandescent Medium Base |
Mounting | Ceiling Stem Mounted With 6 Links of Chain |
Voltage | 120v |
Number of Lights | 1 |
Light Type | 100W Max. |
Style | Coastal, Transitional, Craftsman |
Item | Med Mini Pendant,1-100W |
Collection | Cascadia |
Description
Med Mini Pendant,1-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Luminor Environmental Blackcomb Lb5-101 Quartz Sleeve replacement light bulb lamp (BLACKCOMB LB5-101 QUARTZ SLEEVE LUMINOR ENVIRONM)
- ILC Replacement for Light Bulb / Lamp Hr100a38/a23 replacement light bulb lamp (HR100A38/A23 LIGHT BULB / LAMP)
- AMAX LIGHTING LED, Platter Square Light, 10 x 10 x 1 Wht (LED-SM10DL-WT)
- METALUX Vhbled Ld1 12000Lm W Unv 4000K Cd1 U (VHB-12-W-UNV-L840-CD-U)
- PROGRESS LIGHTING Moderna One-Light LED Mini-Pendant (P500000-009-30)
- PROGRESS LIGHTING Pendant Accessory, Height: 0-3/4" (P8404-143)
- PROGRESS LIGHTING Metal Shade One-Light Pendant (P5094-31)
- PROGRESS LIGHTING Glimmer Six-Light Pendant, Color: Brown (P5346-20)
- PROGRESS LIGHTING Avant LED Mini-Pendant, 9 W, Brushed Nickel (P5072-0930K9)
- PROGRESS LIGHTING Prismatic Glass 1-Light LED Pendant, 9 W, Brushed Nickel (P5143-0930K9)
- ELK LIGHTING Glitzy 1-Light Mini Pendant in Polished Chrome with Clear Glass (21167/1)
- Progress Lighting Pendants