Shop All Landscape Lighting
Progress Lighting
Cadence One-Light Wall Lantern
Mfr # P6080-108
Zoro # G1766103
product price: $148.00
/ea
Free Shipping & Returns
$148.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology incandescent
- Lamp Type Medium Base
- Standards cCSAus
- Housing Finish powder coat paint
- Material of Construction Aluminum
Product Information
- Brand Progress Lighting
- MFR # P6080-108
- Zoro # G1766103
- UPC # 785247208593
- Country of Origin China
- Category Landscape Lighting
Dimensions
Height | 16.25 in |
Wire Length | 6 in |
Height to Center | 7.75 in |
Depth | 7.25 in |
Details
Light Technology | incandescent |
Lamp Type | Medium Base |
Standards | cCSAus |
Housing Finish | powder coat paint |
Material of Construction | Aluminum |
Number of LEDs | 1 |
Fixture Voltage | 120 V |
Light Color | Bronze |
Socket Type | socket |
Indoor/Outdoor | Outdoor |
Socket Material | Ceramic |
Power Source | Hardwired |
Features | Prewired |
Power Source Required | Yes |
Environment | Wet |
Mounting Accessory Included | Strap |
Description
Cadence One-Light Wall Lantern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American Ultraviolet 05-1334 replacement light bulb lamp (05-1334 AMERICAN ULTRAVIOLET)
- HALO E750Icat (E750ICAT)
- ILC Replacement For BULBRITE, SM160710D82703 (SM16-07-10D-827-03)
- ILC Replacement for GE General Electric G.E Q35mr16/hir/ccg10 replacement light bulb lamp (Q35MR16/HIR/CCG10 GE GENERAL ELECTRIC G.E)
- PROGRESS LIGHTING Landscape Accessory Mounting Stake, Black (P8618-31)
- PROGRESS LIGHTING Utility Lantern 1-Light Globe, 100 W, Black (P5604-31)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Metallic Gray (P5675-82/30K)
- PROGRESS LIGHTING Polycarbonate Outdoor Med 1-Light Wall Lantern, 60W, Black (P5844-31)
- PROGRESS LIGHTING Edition 1-Light Medium Wall Lantern, 100 W, Black (P6071-31)
- PROGRESS LIGHTING Acrylic Globe 1-Light Wall Lantern, 100 W, Black (P5626-60)
- DABMAR LIGHTING Dabmar Lighting FG4460 Fiberglass In-Ground Well Light with Convex Grill; Bronze (FG4460)
- Progress Lighting Landscape Lighting