Shop All Landscape Lighting
Progress Lighting
BrassGUARD Small 1-Light Wall Lantern, 100 W, Black
Mfr # P5756-31
Zoro # G4808590
product price: $74.00
/ea
$74.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Standards cUL, UL
- Lamp Type A19
- Length (In.) 5 5/8 in
- Housing Material Brass
Product Information
- Brand Progress Lighting
- MFR # P5756-31
- Zoro # G4808590
- UPC # 785247152391
- Country of Origin China
- Category Landscape Lighting
Dimensions
Length (In.) | 5 5/8 in |
Height (In.) | 10 1/4 in |
Width (In.) | 5 3/8 in |
Height | 10 1/4 in |
Width | 5 3/8 in |
Length | 5 5/8 in |
Details
Item | Wall Lantern |
Light Technology | Incandescent |
Standards | cUL, UL |
Lamp Type | A19 |
Housing Material | Brass |
Number of Circuits | 1 |
Housing Finish | Painted |
Mounting | Wall |
Lamp Included | No |
Type | Incandescent |
Max. Wattage | 100 |
Voltage | 120V AC |
Fixture Mounting Location | Wall |
Fixture Wattage | 100 W |
Fixture Housing Color | Black |
Socket Type | Medium Screw (E26) |
Description
Wall Lantern, Fixture Mounting Location Wall, Fixture Wattage 100 W, Voltage 120V AC, Fixture Housing Color Black, Light Technology Incandescent, Height 10 1/4 in, Width 5 3/8 in, Socket Type Medium Screw (E26), Housing Material Brass, Standards cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYLITE LED Repl Lamp for 42W Fluorescent, 18W, 2250 Lumens, 5000K, 4 Ft. Tube (HL-GT8-4AB-18W-50K)
- HALO La Gimbal Wht Bffl 90Cri 2700K, 56" (LA56069271EWH)
- ELCO LIGHTING Halogen Bi-Pin Lamps (JC-50-12V)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/130V)
- PROGRESS LIGHTING Brookside 1-Light Wall Lantern, 75 W, Antique Nickel (P5722-81)
- PROGRESS LIGHTING Wall Mt Downlight Cylinder, 3" (P563000-020-30K)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Metallic Gray (P5675-82/30K)
- PROGRESS LIGHTING Polycarbonate Outdoor Med 1-Light Wall Lantern, 60W, Black (P5844-31)
- PROGRESS LIGHTING Acrylic Globe 1-Light Wall Lantern, 100 W, Black (P5626-60)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Black (P5675-31/30K)
- DABMAR LIGHTING Dabmar Lighting DW4701-B Cast Aluminum In-Ground Well Light with Grill and PVC Sleeve; Black (DW4701-B)
- Progress Lighting Landscape Lighting