Shop All Vanity Lights
Progress Lighting
Assembly Hall Four-Light Pendant, Bronze
Mfr # P500036-020
Zoro # G1766237
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 26"
- Width 15"
- Lamp Type incandescent
- Mounting Ceiling
Product Information
- Brand Progress Lighting
- MFR # P500036-020
- Zoro # G1766237
- UPC # 785247209255
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 26" |
Width | 15" |
Details
Color | Brown |
Housing Finish | Antique Bronze |
Lamp Type | incandescent |
Mounting | Ceiling |
Voltage | 120v |
Number of Lights | 4 |
Light Type | Candelabra Base 60W |
Style | Traditional/Classic |
Collection | Assembly Hall |
Description
Assembly Hall Four-Light Pendant,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE 70 to 72 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S40-N)
- EKENA MILLWORK Jefferson Ceiling Medallion (Fits Canopies up to 5"), 26 1/2"OD x 3 5/8"ID x 1 1/2"P (CM26JE)
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Light Bulb (24E2-10PK)
- SATCO 5 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21360)
- PROGRESS LIGHTING Creighton One-Light Med Wall Lt, Bronze (P560032-020)
- PROGRESS LIGHTING Concourse One-Light Bath, Width: 36" (P300094-009-30)
- PROGRESS LIGHTING Channel Glass 2-Light Bath & Vanity, 75 W, White (P3111-30)
- PROGRESS LIGHTING Litchfield One-Light Bath (P300137-015)
- PROGRESS LIGHTING Inspire 2-Light Bath & Vanity, 100 W, Brushed Nickel (P2019-09)
- PROGRESS LIGHTING Arch LED Collection Brushed Nickel Two-Light LED Bath (P300290-009-30)
- KUZCO LIGHTING Brio Chrome Vanity Lights (VL63636-CH)
- Progress Lighting Vanity Lights