Shop All Ceiling Fans
Progress Lighting
AirPro Collection 24 In. Ceiling Fan Downrod in Black
Mfr # P2605-31
Zoro # G4470690
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) Fans
- Height 24 in
- Color Black
- Material Steel
- Finish Black
Product Information
- Brand Progress Lighting
- MFR # P2605-31
- Zoro # G4470690
- UPC # 785247232093
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 24 in |
Width | 0.75 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | Fans |
Color | Black |
Material | Steel |
Finish | Black |
Description
3/4 In. x 24 In. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height. Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME AM-1 SERIES MIXING VALVE, 3/4", 80-180F, UN (AM101R-UT-1)
- HONEYWELL HOME AMX LEAD FREE MIXING VALVE 1/2" UNION CPVC 90F-130F (AMX100-UCPVC-1LF)
- ILC FILTER 10X14X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 95 X 135 X 075 MADE IN THE USA (WY-0FF9-4)
- HARVEL Round Rigid Duct, 16 in Duct Dia, 16 in W, 10 ft. L, 16 in H (HGUC1600PG1000)
- PROGRESS LIGHTING Ceiling Fan Blank Plate for Trevina II P2555 (P2668-28)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2600-09WB)
- PROGRESS LIGHTING AirPro Collection 18 In. Ceiling Fan Downrod in Black (P2604-31)
- PROGRESS LIGHTING Trevina II Collection 52" Three-Blade Architectural Bronze Ceiling Fan (P2553-129WB)
- PROGRESS LIGHTING Air Pro - 42" Ceiling Fan (P2500-30)
- PROGRESS LIGHTING Trevina LED, 52", 3-Blade Fan, 3 Blades (P2556-0930K)
- PROMINENCE HOME Abner, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (80091-40)
- Progress Lighting Ceiling Fans