Shop All Tracks & Rails
Progress Lighting
1-Light Track Head, 75 W, Brushed Nickel
Mfr # P6117-09
Zoro # G4806140
$68.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Progress Lighting
- MFR # P6117-09
- Zoro # G4806140
- UPC # 785247131228
- Country of Origin China
- Category Tracks & Rails
Details
Item - Track Lighting | Head |
Item | Trk Hd,120v 75W Par-30 |
Description
Trk Hd,120v 75W Par-30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Cast Cube, 50W, 120V (R714 WH)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast Dual Volt F Can (72C5381-NP-001)
- WESTINGHOUSE 40 W T6.5 Tubular Incandescent Bulb E17 (Intermediate) White (0370700)
- AMERICAN LIGHTING 10mm 2PIN Heavy Duty snap connector, TL-2PWR-HD (TL-2PWR-HD)
- PROGRESS LIGHTING Track Head PAR16 1-Light Track Head, 75 W, Black (P9205-31)
- PROGRESS LIGHTING Track Head 1-Light Track Head, 250 W, White (P9207-28)
- JUNO LIGHTING Track Section, 6 ft, White (R 6FT WH)
- JUNO LIGHTING Track Continuation Kit, Black (R49 BL)
- JUNO LIGHTING Track Section, 8 ft, White (R 8FT WH)
- JESCO LIGHTING GROUP Flexible Joiner for Halo Track - White (H1FLXJ-WT)
- JUNO LIGHTING T-Bar End Feed, White (R36 WH)
- Progress Lighting Tracks & Rails