Shop All Paint Brushes
Proform
PICASSO PAINT BRUSH 3""
Mfr # PIC11-3.0
Zoro # G600537620
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 3"
Product Information
- Brand Proform
- MFR # PIC11-3.0
- Zoro # G600537620
- UPC # 758598009249
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Description
Proform Picasso 3 in. Stiff Angle Paint Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER #3 Artist Paint Brush, Camel Hair Bristle (F1628)
- RUST-OLEUM Flashing Cement, 10.1 oz, Solvent Base (301823)
- KENNEY MFG SASH ROD WHT SWVL21-38"" (KN6411)
- ZORO SELECT Polypropylene Paint Tray Liner, 1 gal, 14" L, 7" D, 18" W (BR415)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (P2.0AS)
- PROFORM 2-1/2" Straight Paint Brush, PBT (70/30) Bristle (C2.5BS)
- PROFORM 1.5 in. Just Paint PBT Angled Cut Standard Handle Brush (M1.5AS)
- PROFORM 2" Straight Paint Brush, PBT Bristle (PIC4-2.0)
- PROFORM 2-1/2" Straight Paint Brush (C2.5S)
- PROFORM 2-1/2" Angle Sash Paint Brush (C2.5AVS)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HHG-12)
- Proform Paint Brushes