Shop All Paint Brushes
Proform
4" Straight Paint Brush, PBT (70/30) Bristle
Mfr # C4.0BS
Zoro # G7046077
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Straight
- Brush Size 4"
- Basic Bristle Material Mixed Filament
- Bristle Material PBT (70/30)
Product Information
- Brand Proform
- MFR # C4.0BS
- Zoro # G7046077
- UPC # 758598001786
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Paint Brush |
Brush Style | Straight |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT (70/30) |
Description
Contractor series, straight-cut beaver tail handle, responsive PBT filament, will work in all mediums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Paint Chalkboard Blk30Oz (206540)
- THE BRUSH MAN 9” Blue Synthetic Core Roller Cover, Looped Nap, 12PK (RC9-LOOP)
- NEWSTRIPE Replacement Roller Kit, 3 PK, 2 In. (10004382)
- LINZER Better Fabric 6 in. W X 1/2 in. Mini Paint Roller Cover 5 pk, 5PK (MR 144-5 0600)
- PROFORM 5" Block Paint Brush (CBH5.0B)
- PROFORM 1" Angle Sash Paint Brush, White China Bristle (CS1.0AX)
- PROFORM 2-1/2" Straight Paint Brush (CB2.5VS)
- PROFORM P2.5AS 2.5 in. Professional Angled Cut PBT Brush With Pro-Ergonomic Handle (207426)
- PROFORM 3" Straight Paint Brush, PBT Bristle (PIC13-3.0)
- PROFORM 2-1/2" Straight Paint Brush, PBT (70/30) Bristle (C2.5BS)
- WOOSTER Painters Choice Roller R728-9, 3PK (71497120731)
- Proform Paint Brushes