Shop All Paint Brushes
Proform
4" Straight Paint Brush
Mfr # CB4.0VS
Zoro # G7047285
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Straight
- Brush Size 4"
Product Information
- Brand Proform
- MFR # CB4.0VS
- Zoro # G7047285
- UPC # 758598007726
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Paint Brush |
Brush Style | Straight |
Description
Contractor series, straight-cut beaver tail handle, stiff PBT filament, will work well in all mediums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1-1/2" Bent Radiator Paint Brush, China Hair Bristle, Wood Handle (F1841)
- ASTRO PNEUMATIC PAINT HANGER ADJ 7 FOOT (AO7306)
- WOOSTER 6" Mini Paint Roller Cover, Poly Yarn, 2 PK (R211-6)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Fabric (R261-9)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT Bristle (P2.5AS)
- PROFORM PAINT BRUSH 1.5""LNG HNDL (E1.5AS)
- PROFORM 3" Straight Paint Brush (CB3.0VS)
- PROFORM 3" Straight Paint Brush, PBT (70/30) Bristle (CO3.0S)
- PROFORM PICASSO PAINT BRUSH 3"" (PIC11-3.0)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (C1.5AS)
- WOOSTER 2" Angle Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1233-2)
- Proform Paint Brushes