Shop All Paint Brushes
Proform
3" Angle Sash Paint Brush, PBT Bristle
Mfr # PIC3-3.0
Zoro # G7046104
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 3"
- Basic Bristle Material Mixed Filament
- Bristle Material PBT
Product Information
- Brand Proform
- MFR # PIC3-3.0
- Zoro # G7046104
- UPC # 758598008075
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT |
Description
Advantage PBT proprietary filament blend for easy paint application and cleaning. Hardline no-drip interior construction and interior design that permanently marries the handle to the ferrule. This means the ferrule will never become loose. It also eliminates the area where paint, cleaners and water collect, creating a no-drip after cleaning benefit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM QT BLK SG LTX Paint (1974-502)
- MOTORCRAFT Touch-Up Paint Pmpc195007205A, Pmpc195007205A (PMPC195007205A)
- AIR FILTRATION CO LIQUID MASK (5gal) (AFLM-5)
- WORK TOOLS 4" Mini Paint Roller Cover, Velour, 2 PK (51012)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (PIC1-2.0)
- PROFORM PAINT BRUSH 2""LNG HNDL (E2.0AS)
- PROFORM 1-1/2" Straight Paint Brush, PBT Bristle (PIC4-1.5)
- PROFORM 4" Straight Paint Brush, White China Bristle (CB4.0X)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (PIC6-2.0)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC11-1.5)
- WOOSTER #4 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-4)
- Proform Paint Brushes