Shop All Paint Brushes
Proform
3-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle
Mfr # CO3.5S
Zoro # G3943277
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 3-1/2"
- Basic Bristle Material Mixed Filament
- Bristle Material PBT (70/30)
Product Information
- Brand Proform
- MFR # CO3.5S
- Zoro # G3943277
- UPC # 758598000000
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT (70/30) |
Description
Contractor series, straight-cut oval handle, responsive PBT filament, will work in all mediums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAINTLINE PaintLine ProDryingRack TT (PDRTT)
- BEDFORD PRECISION PARTS Bedford Precision Repair Kit for Wagner Vector Pro - Replacement for Wagner 0538225 (20-4162)
- OLD MASTERS .5Pt Gel Polyurethane (85116)
- ALLWAY MP 10 Trim Guard (MP TS10)
- PROFORM 2" Angle Sash Paint Brush, PBT (70/30) Bristle (C2.0AS)
- PROFORM 3" Angle Sash Paint Brush, PBT Bristle (PIC3-3.0)
- PROFORM 2" Straight Paint Brush, White China Bristle (CB2.0X)
- PROFORM 3" Angle Sash Paint Brush, PBT Bristle (CS3.0AVS)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT Bristle, 1 (PIC11-2.5)
- PROFORM 3.0 in. Just Paint PBT Straight Cut Beaver Tail Brush (M3.0BS)
- WEILER 2" Vortec Pro Chip & Oil Brush, Black Bristle, 1-5/8" Trim Len (40163)
- Proform Paint Brushes