Shop All Paint Brushes
Proform
2" Straight Paint Brush, PBT Bristle
Mfr # PIC4-2.0
Zoro # G7047005
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Straight
- Brush Size 2"
- Basic Bristle Material Mixed Filament
- Bristle Material PBT
Product Information
- Brand Proform
- MFR # PIC4-2.0
- Zoro # G7047005
- UPC # 758598008303
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Straight |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT |
Description
Advantage PBT proprietary filament blend for easy paint application and cleaning. Hardline no-drip interior construction and interior design that permanently marries the handle to the ferrule. This means the ferrule will never become loose. It also eliminates the area where paint, cleaners and water collect, creating a no-drip after cleaning benefit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH N TONE Canary Yellow, Gloss, 10 oz (55272830)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Ocean Blue, 1 gal (31550-1)
- PLASTI DIP SPRY 11OZ RED (11201-6)
- WORK TOOLS 2" Maximus Polyamider Mini-Roller Cover with 8" Handle (54162)
- PROFORM PAINT BRUSH 1.5""LNG HNDL (E1.5AS)
- PROFORM 2-1/2" Proform PIC13-2.5 Picasso Stiff Paint Brush, Oval Handle (PIC13-2.5)
- PROFORM 3" Straight Paint Brush, PBT (70/30) Bristle (CO3.0S)
- PROFORM 3" Angle Sash Paint Brush, PBT Bristle (PIC6-3.0)
- PROFORM 6" Block Paint Brush (CBH6.0B)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC1-1.5)
- OSBORN #8 Round Sash Paint Brush, China Hair Bristle, Plastic Handle (0007111400)
- Proform Paint Brushes