Shop All Paint Brushes
Proform
2" Straight Paint Brush, PBT (70/30) Bristle
Mfr # CS2.0AS
Zoro # G7046384
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Straight
- Brush Size 2"
- Basic Bristle Material Mixed Filament
- Bristle Material PBT (70/30)
Product Information
- Brand Proform
- MFR # CS2.0AS
- Zoro # G7046384
- UPC # 758598002035
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Straight |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT (70/30) |
Description
Contractor series, angled-cut sash handle, responsive PBT filament, will work in all mediums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKKENS LV650 SRA (480614)
- KRYLON Spray Paint, Black, Gloss, 12 oz (K03206777)
- TESTORS TESTORS EMERALD GREEN SHIMMER 3 OZ SPRAY (304363)
- 3M Red Head Refill, PK5 (26720)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (PIC1-2.0)
- PROFORM 4" Straight Paint Brush, PBT (70/30) Bristle (C4.0BS)
- PROFORM 2" Straight Paint Brush, PBT (70/30) Bristle (CO2.0S)
- PROFORM 3" Straight Paint Brush, PBT Bristle (PIC2-3.0)
- PROFORM 2" Straight Paint Brush, White China Bristle (CB2.0X)
- PROFORM 2-1/2" Straight Paint Brush, PBT (70/30) Bristle (C2.5BS)
- GORDON BRUSH Applicator Brush, 12 (SST10HHG-12)
- Proform Paint Brushes