Shop All Paint Brushes
Proform
2-1/2" Angle Sash Paint Brush, PBT Bristle
Mfr # PIC1-2.5
Zoro # G7047556
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2-1/2"
- Basic Bristle Material Mixed Filament
- Bristle Material PBT
Product Information
- Brand Proform
- MFR # PIC1-2.5
- Zoro # G7047556
- UPC # 758598008044
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT |
Description
Advantage PBT proprietary filament blend for easy paint application and cleaning. Hardline no-drip interior construction and interior design that permanently marries the handle to the ferrule. This means the ferrule will never become loose. It also eliminates the area where paint, cleaners and water collect, creating a no-drip after cleaning benefit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 5‐Gallon Metal Paint Grid (11085)
- MODERN MASTERS Metallic Paint, WaterBase, Translucent Blue, 1 gal (PA904)
- GENERAL FINISHES 1 Gal Clear High Performance Water-Based Topcoat, Semi-Gloss (GAHSG)
- WOOSTER 3" Flat Sash Paint Brush, Nylon Bristle (4157)
- PROFORM 3" Angle Sash Paint Brush, PBT Bristle (PIC3-3.0)
- PROFORM 5" Block Paint Brush, PBT Bristle (CBH5.0L)
- PROFORM 3" Straight Paint Brush (CB3.0VS)
- PROFORM 1" Angle Sash Paint Brush, White China Bristle (CS1.0AX)
- PROFORM 2" Straight Paint Brush, PBT Bristle (PIC4-2.0)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (C1.5AS)
- WOOSTER 2" Flat Sash Paint Brush, Micro Tip Bristle (4233)
- Proform Paint Brushes