Shop All Paint Brushes
Proform
17mm Chisel Paint Brush, Nylon Bristle
Mfr # PIC23
Zoro # G3944500
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chisel
- Brush Size 17mm
- Basic Bristle Material Synthetic
- Bristle Material Nylon
Product Information
- Brand Proform
- MFR # PIC23
- Zoro # G3944500
- UPC # 758598000000
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 17mm |
Details
Item | Paint Brush |
Brush Style | Chisel |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Description
Proform's Picasso stylus paint brushes are manufactured using 100% pbt nylon solid round tapered filaments which allow for excellent paint release and easy cleanup. The round hand-formed chisel tip is built specifically for increased, precise control on trims and other narrow edges. Ideal for use with all water-borne coatings, acrylics, hybrid, and traditional solvent borne paints and coatings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Fire Orange, 12 Oz (263149)
- SHUR-LINE 6" Mini Paint Roller Cover, No Nap Nap, Foam, 4 PK (2006696)
- WOOSTER 1" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-1)
- WAGNER SPRAY TECH Ez Roller PaintStick (2419329)
- PROFORM 5" Block Paint Brush (CBH5.0B)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (PIC1-2.0)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (C2.5AS)
- PROFORM 2-1/2" Straight Paint Brush, PBT (70/30) Bristle (CO2.5S)
- PROFORM 3" Angle Sash Paint Brush, PBT (70/30) Bristle (CS3.0AS)
- PROFORM 2-1/2" Straight Paint Brush (C2.5S)
- PURDY PAINT BRSH XL SPRIG 2.5"" (144380325)
- Proform Paint Brushes