Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Wrist Support, Right, M, Tan
Mfr # 4010
Zoro # G5172815
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Style Double Strap
- Material Elastic
- Fits 6 to 7 in
- Features Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)
Product Information
- Brand Proflex By Ergodyne
- MFR # 4010
- Zoro # G5172815
- UPC # 720476701248
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | M |
Details
Item | Wrist Support |
Color | Tan |
Style | Double Strap |
Material | Elastic |
Fits | 6 to 7 in |
Features | Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM) |
Wrist | Right |
Description
Wrist Support, Double Strap Style, Ergonomic Support Size M, Fits 6 to 7 in, Wrist Right, Tan, Elastic, Features Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Compressed Gas, 10"x7", LCU4-0363-NA_10X7 (LCU4-0363-NA_10X7)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 2XL (V1210160U-2XL)
- BRADY Pipe Marker, Nitrogen, Yel, 3/4 to 1-3/8 In (4098-A)
- MCR SAFETY Leather Palm Gloves, XL, White, PR (1700XL)
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Tan (4010)
- PROFLEX BY ERGODYNE Wrist Support, Right, L, Tan (4010)
- PROFLEX BY ERGODYNE Wrist Support, Left, XL, Black (4010)
- PROFLEX BY ERGODYNE Wrist Support, Left, M, Black (4000)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, L, Black (650)
- PROFLEX BY ERGODYNE Wrist Support, L, Right, Gray (70296)
- CONDOR Wrist Support, M, Ambidextrous, Black (3RXU5)
- Proflex By Ergodyne Ergonomics