Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Wrist Support, Left, L, Black
Mfr # 4000
Zoro # G5169333
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Single Strap
- Material Elastic
- Fits 7 to 8 in
- Features Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM), Anti-Odor Treatment
Product Information
- Brand Proflex By Ergodyne
- MFR # 4000
- Zoro # G5169333
- UPC # 720476700166
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | L |
Details
Item | Wrist Support |
Color | Black |
Style | Single Strap |
Material | Elastic |
Fits | 7 to 8 in |
Features | Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM), Anti-Odor Treatment |
Wrist | Left |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size L, Fits 7 to 8 in, Wrist Left, Black, Elastic, Features Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM), Anti-Odor Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104442)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 478W49 (478W49)
- CONDOR Jersey Gloves, Poly/Cotton, L, Brown, PR (1AD87)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010WB/BK)
- PROFLEX BY ERGODYNE Wrist Support, Left, M, Black (4000)
- PROFLEX BY ERGODYNE Wrist Support, Left, S, Black (4000)
- PROFLEX BY ERGODYNE Neoprene Elbow Sleeve w/ Strap-medium (16583)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Tan (4010)
- PROFLEX BY ERGODYNE Wrist Support, Right, XL, Black (4010)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, M, Black (650)
- BILT-RITE MASTEX HEALTH TENS Unit with Accessories -3mode (10-65001)
- Proflex By Ergodyne Ergonomics