Shop All Cold Weather Gloves
Proflex By Ergodyne
Thermal Waterproof Utility Gloves, XL Orange
Mfr # 818WP
Zoro # G6078112
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Lining Thinsulate
- Application Cold Weather Work, Cold Storage/Refrigeration, Freezer Work, Construction, Mining, Cargo Handling, Service Techs, Marine, Hunting/Fishing, Outdoor Recreation
- Standards EN 388: 3322 X
- Closure Type hook-and-loop
Product Information
- Brand Proflex By Ergodyne
- MFR # 818WP
- Zoro # G6078112
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | XL |
Details
Item | Thermal Waterproof Utility Gloves |
Color | Orange |
Lining | Thinsulate |
Application | Cold Weather Work, Cold Storage/Refrigeration, Freezer Work, Construction, Mining, Cargo Handling, Service Techs, Marine, Hunting/Fishing, Outdoor Recreation |
Standards | EN 388: 3322 X |
Closure Type | hook-and-loop |
Cuff | Neoprene |
Description
Utlty Glove,Perf,Thrml Wtrprf,Orng,XL,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 12" Height, 18" Width, Aluminum, High Voltage Authorized Personnel Only, Landscape (OS-DS-A-1218-L-1340)
- BDG Mechanics Gloves, XS ( 6 ), Black (20-1-104-XS)
- IMPACTO Anti-Vibration Gloves, XL, Black/White, PR (BG401XL)
- ZORO SELECT Overboots, Mens, Size 14, Yellow, PR (151014)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, S Orange (818WP)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, M Orange (818WP)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, L Orange (818WP)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, S, PR (7501)
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, L, PR, L Black (818WP)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, XL, PR (7501)
- KINCO Lind Pigskin Knit Glv M (1927KW-M)
- Proflex By Ergodyne Gloves & Hand Protection