Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Neoprene Elbow Sleeve w/ Strap-medium
Mfr # 16583
Zoro # G3302218
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ergonomic Support Size M
- Color Black
- Material Neoprene
- Features Air Dry, Machine Wash, Adjustable, Pre-curve Design, Hook & Loop, Contoured
- Length 10"
Product Information
- Brand Proflex By Ergodyne
- MFR # 16583
- Zoro # G3302218
- UPC # 720476165835
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | M |
Length | 10" |
Width | 0.8" |
Details
Item | Neoprene Elbow Sleeve w/ Strap-medium |
Color | Black |
Material | Neoprene |
Features | Air Dry, Machine Wash, Adjustable, Pre-curve Design, Hook & Loop, Contoured |
Description
Neoprene Elbow Sleeve w/ Strap-medium, Color Black, Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2-Piece Rainsuit with Hood, Jacket/Pant, Storm Stopper Pro, Class 3, Hi-Vis Lime, Size Small/Medium (RW100-S-M)
- HONEYWELL SERVUS Oversock Boots, Sz 9, 14" H, Black, Stl, PR (75145C/9)
- SCRUB ZONE Scrub Pants, XS, Royal Blue, Unisex (85221)
- STRANCO Die Cut Letter Label, W (DBV-SINGLE-8-W)
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Left, Blue (4020)
- PROFLEX BY ERGODYNE Wrist Support, S, Left, Black (70032)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4000)
- PROFLEX BY ERGODYNE Wrist Support, M, Right, Black (70204)
- PROFLEX BY ERGODYNE Wrist Support, S, Right, Gray (70292)
- PROFLEX BY ERGODYNE Wrist Support, M, Left, Black (70244)
- PROFLEX BY ERGODYNE Wrist Support, Left, XL, Tan (4010)
- Proflex By Ergodyne Ergonomics