Shop All Mechanics Gloves
Proflex By Ergodyne
Mechanics Gloves, XL, Black/Orange, Breathable Polyester Mesh
Mfr # 812
Zoro # G6077799
original price:
$30.25
58% off
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange
- Palm Material Synthetic Leather
- Application General Work, Warehousing/Distribution, Light Assembly/Fabrication, Service Techs, Landscaping, Maintenance, Freight/Baggage
- Palm Construction Synthetic Leather Palm
- Standards EN 388: 2121 X
Product Information
- Brand Proflex By Ergodyne
- MFR # 812
- Zoro # G6077799
- UPC # 720476171751
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Details
Item | Mechanics Gloves |
Color | Black/Orange |
Palm Material | Synthetic Leather |
Application | General Work, Warehousing/Distribution, Light Assembly/Fabrication, Service Techs, Landscaping, Maintenance, Freight/Baggage |
Palm Construction | Synthetic Leather Palm |
Standards | EN 388: 2121 X |
Back Material | Breathable Polyester Mesh |
Closure Type | hook-and-loop |
Glove Palm Material | Synthetic Leather |
Description
Utility Gloves,Standard,Black,XL,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 5-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 5.5EW)
- CONDOR Disposable Pants , 4XL/5XL , White , polypropylene , Elastic Waist (2KTR8)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465J54 (465J54)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 31 34)
- PROFLEX BY ERGODYNE Mechanics Gloves, L, Black/Orange, Breathable Polyester Mesh (812)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, S, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, S, Black, Breathable Spandex (860)
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, M, Black, Breathable Spandex (860)
- MECHANIX WEAR Mechanics Gloves, XL, Brown, Form-Fitting Trek Dry(R) (LFF-75-011)
- Proflex By Ergodyne Gloves & Hand Protection