Shop All Mechanics Gloves
Proflex By Ergodyne
Mechanics Gloves, XL, Black/Gray
Mfr # 810
Zoro # G6077309
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Length 13"
- Palm Material AX Suede
- Application General Work, Warehousing/Distribution, Assembly/Fabrication, Mechanics, Service Techs, Landscaping, Maintenance, Freight/Baggage
- Palm Construction Reinforced Palm
Product Information
- Brand Proflex By Ergodyne
- MFR # 810
- Zoro # G6077309
- UPC # 720476172253
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Glove Length | 13" |
Details
Item | Mechanics Gloves |
Color | Black/Gray |
Palm Material | AX Suede |
Application | General Work, Warehousing/Distribution, Assembly/Fabrication, Mechanics, Service Techs, Landscaping, Maintenance, Freight/Baggage |
Palm Construction | Reinforced Palm |
Standards | EN 388: 3121 X |
Closure Type | hook-and-loop |
Features | Breathable, ID Tab, Reinforced Palm Pad, Reinforced, Abrasion Resistant, Pull-on Tab, Reinforced Thumb, Durable, Molded, Hook & Loop Closure |
Glove Thickness | 2" |
Glove Palm Material | AX Suede |
Description
Utility Gloves,Reinforced,Black,XL,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK2)
- POLAR PLUS Black (R) Sweatshirt size XL (37084)
- SKULLERZ BY ERGODYNE Safety Glasses, Yellow Scratch-Resistant (ODIN)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- PROFLEX BY ERGODYNE Mechanics Gloves, 2XL, Black/Gray (810)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black, Breathable Spandex (900)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Gray (720)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black (910)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, M, Orange/Yellow, Polyester (IEX-HVP-03-M)
- Proflex By Ergodyne Mechanics Gloves