Shop All Mechanics Gloves
Proflex By Ergodyne
Mechanics Gloves, S, Gray
Mfr # 720
Zoro # G6077038
original price:
$21.85
5% off
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Glove Length 8"
- Application Heavy Duty Work, Construction, Framing/Carpentry, Roofing, Mechanics, Service Techs, Tool/Machine Operation
- Palm Construction Padded Palm, Reinforced
- Standards EN 388: 3132 X
Product Information
- Brand Proflex By Ergodyne
- MFR # 720
- Zoro # G6077038
- UPC # 720476171126
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Glove Length | 8" |
Details
Item | Mechanics Gloves |
Color | Gray |
Application | Heavy Duty Work, Construction, Framing/Carpentry, Roofing, Mechanics, Service Techs, Tool/Machine Operation |
Palm Construction | Padded Palm, Reinforced |
Standards | EN 388: 3132 X |
Closure Type | hook-and-loop |
Features | Reinforced Saddle, Machine Washable, Padded Palm, Rugged, Heavy Duty, Reinforced Palm Pad, Pull-on Tab, Hook & Loop Closure, Abrasion Resistant, Reinforced Fingertip, Comfortable |
Description
Framing Gloves,Heavy-Duty,Gray,S,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Dumpster - NoOutsiDump (A-1218 Dumpster - NoOutsiDump)
- DUNLOP Knee Boots, Size 11, 16" H, White, Plain, PR (8101100)
- SEE ALL INDUSTRIES Mirror, Indoor, Glass, 26" (N26)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest, Size: M (SV7B-2ZGM-S/M)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Gray (720)
- PROFLEX BY ERGODYNE Mechanics Gloves, 2XL, Gray (720)
- PROFLEX BY ERGODYNE Mechanics Gloves, M, Gray (720)
- PROFLEX BY ERGODYNE Mechanics Gloves, L, Black, Breathable Polyester Mesh (821)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, M, Black (9002)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black (910)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MUG-03-M)
- Proflex By Ergodyne Mechanics Gloves