Shop All Mechanics Gloves
Proflex By Ergodyne
Mechanics Gloves, M, Gray
Mfr # 720
Zoro # G6077001
original price:
$21.85
5% off
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Glove Length 9"
- Application Heavy Duty Work, Construction, Framing/Carpentry, Roofing, Mechanics, Service Techs, Tool/Machine Operation
- Palm Construction Padded Palm, Reinforced
- Standards EN 388: 3132 X
Product Information
- Brand Proflex By Ergodyne
- MFR # 720
- Zoro # G6077001
- UPC # 720476171133
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Glove Length | 9" |
Details
Item | Mechanics Gloves |
Color | Gray |
Application | Heavy Duty Work, Construction, Framing/Carpentry, Roofing, Mechanics, Service Techs, Tool/Machine Operation |
Palm Construction | Padded Palm, Reinforced |
Standards | EN 388: 3132 X |
Closure Type | hook-and-loop |
Features | Reinforced Saddle, Machine Washable, Reinforced Fingertip, Comfortable, Rugged, Heavy Duty, Hook & Loop Closure, Abrasion Resistant, Pull-on Tab, Reinforced Palm Pad, Padded Palm |
Description
Framing Gloves,Heavy-Duty,Gray,M,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Helium, PK5, 87742-PK (87742-PK)
- BON TOOL Bon 84-245 Caution Tape, Yellow 1000 Foot X 3" (84-245)
- TALON TRAX Men's Steel Rubber Boot Black (445L53)
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (BK112)
- PROFLEX BY ERGODYNE Mechanics Gloves, L, Gray (720)
- PROFLEX BY ERGODYNE Mechanics Gloves, S, Gray (720)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Gray (720)
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, 2XL, Black, Breathable Spandex (860)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black, Breathable Spandex (900)
- PROFLEX BY ERGODYNE Hi-Vis Mechanics Impact Gloves, L, Lime/Black/Orange, Breathable Mesh (925F(X))
- GREASE MONKEY Lo-Profile Auto Gloves - Large (GR572775)
- Proflex By Ergodyne Mechanics Gloves