Shop All Mechanics Gloves
Proflex By Ergodyne
Mechanics Gloves, L, Black/Orange, Breathable Polyester Mesh
Mfr # 812
Zoro # G6077738
product price: $12.69
/pr
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange
- Palm Material Synthetic Leather
- Application General Work, Warehousing/Distribution, Light Assembly/Fabrication, Service Techs, Landscaping, Maintenance, Freight/Baggage
- Palm Construction Synthetic Leather Palm
- Standards EN 388: 2121 X
Product Information
- Brand Proflex By Ergodyne
- MFR # 812
- Zoro # G6077738
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Details
Item | Mechanics Gloves |
Color | Black/Orange |
Palm Material | Synthetic Leather |
Application | General Work, Warehousing/Distribution, Light Assembly/Fabrication, Service Techs, Landscaping, Maintenance, Freight/Baggage |
Palm Construction | Synthetic Leather Palm |
Standards | EN 388: 2121 X |
Back Material | Breathable Polyester Mesh |
Closure Type | hook-and-loop |
Glove Palm Material | Synthetic Leather |
Description
Utility Gloves,Standard,Black,L,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Resistant Panel, 36" L, 1" W (66320)
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 4A:60B:C, Clean Agent, 65 lb (76500)
- MASTER LOCK Photo Identification Label, PK6 (0411-5705)
- ZORO SELECT Plastic Chain, 2 in. x 50 ft. L, Orange (50013-50)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black/Orange, Breathable Polyester Mesh (812)
- PROFLEX BY ERGODYNE Mechanics Gloves, 2XL, Gray (710)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black, Breathable Polyester Mesh (821)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Gray (710)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black/Gray (810)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10603N-M)
- Proflex By Ergodyne Gloves & Hand Protection