Shop All Mechanics Gloves
Proflex By Ergodyne
Mechanics Anti-Vibration Gloves, L, Black
Mfr # 9002
Zoro # G6078447
original price:
$65.59
15% off
new price: $55.75
/pr
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Riveting, Grinding/Sanding, Jackhammering, Deburring, Demolition, Drilling/Mining, Heavy Construction, Assembly/Fabrication, Chainsaw Operation
- Palm Construction Padded
- Standards ANSI S2.73-2014/ISO 10819:2013; EN 388: 2121 X
- Closure Type hook-and-loop
Product Information
- Brand Proflex By Ergodyne
- MFR # 9002
- Zoro # G6078447
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Details
Item | Mechanics Anti-Vibration Gloves |
Color | Black |
Application | Riveting, Grinding/Sanding, Jackhammering, Deburring, Demolition, Drilling/Mining, Heavy Construction, Assembly/Fabrication, Chainsaw Operation |
Palm Construction | Padded |
Standards | ANSI S2.73-2014/ISO 10819:2013; EN 388: 2121 X |
Closure Type | hook-and-loop |
Description
Gloves,Full-Fngr,Anti-Vibration,Blk,L,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Hard Hat Accessories 4-Point Ratchet Suspension Only (HP141)
- CARHARTT Bib Overalls, 46" Waist Sz, 30" Inseam, Blk (102776-001-46x30)
- CONDOR No Smoking Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 473T26 (473T26)
- SUPERSCAN SUPERSCAN® Vinyl Envelope, 3" x 5", Clear, 50/Case (LH140)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, XL, Black (9002)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, S, Black (9002)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, M, Black (9002)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black, Breathable Polyester Mesh (821)
- PROFLEX BY ERGODYNE Hi-Vis Mechanics Impact Gloves, M, Lime/Black/Orange, Breathable Mesh (925F(X))
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, L, Black, Breathable Spandex (860)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Red, 2X-Large (MGTS-BL02-012)
- Proflex By Ergodyne Gloves & Hand Protection