Shop All Mechanics Gloves
Proflex By Ergodyne
Mechanics Anti-Vibration Gloves, 2XL, Black
Mfr # 9002
Zoro # G6078462
product price: $65.59
/pr
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Black
- Glove Length 14.25"
- Application Riveting, Grinding/Sanding, Jackhammering, Deburring, Demolition, Drilling/Mining, Heavy Construction, Assembly/Fabrication, Chainsaw Operation
- Palm Construction Padded
Product Information
- Brand Proflex By Ergodyne
- MFR # 9002
- Zoro # G6078462
- UPC # 720476177067
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 14.25" |
Details
Item | Mechanics Anti-Vibration Gloves |
Color | Black |
Application | Riveting, Grinding/Sanding, Jackhammering, Deburring, Demolition, Drilling/Mining, Heavy Construction, Assembly/Fabrication, Chainsaw Operation |
Palm Construction | Padded |
Standards | ANSI S2.73-2014/ISO 10819:2013; EN 388: 2121 X |
Closure Type | hook-and-loop |
Features | Molded, Impact Resistant, Reinforced Thumb, ID Tab, Anti-Vibration, Reinforced Fingertip, Hook & Loop Closure, Knitted, Padded Palm |
Glove Thickness | 2" |
Glove Materials | Neoprene - Knuckle Pad |
Description
Gloves,Full-Fngr,Anti-Vibrtn,Blk,2XL,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Waterproof Matches (209)
- CONDOR OUTDOOR PRODUCTS BASE II ZIP PULLOVER, COYOTE BROWN, XL (603-498-XL)
- OCCUNOMIX Hooded Sweatshirt, M, ANSI Class 3 (LUX-HZSWT-YM)
- JAFRIB Fire Hose, 25 ft. L, Yllw, 5" dia, Storz Lug (G50H5RY25S)
- PROFLEX BY ERGODYNE Mechanics Gloves, M, Black/Orange, Breathable Polyester Mesh (812)
- PROFLEX BY ERGODYNE Mechanics Gloves, 2XL, Gray (710)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, L, Black, Breathable Spandex (900)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Gray (720)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black (910)
- PROFLEX BY ERGODYNE Mechanics Gloves, L, Black, Breathable Polyester Mesh (821)
- MECHANIX WEAR Mechanics Gloves, XL, Blue, Form Fitting Trek Dry(R) (MFF-03-011)
- Proflex By Ergodyne Gloves & Hand Protection