Shop All Knee Pads
Proflex By Ergodyne
Knee Pads, Universal, Hard Shell Style, PR
Mfr # 367
Zoro # G7510959
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hard Shell
- Cap Material Rubber
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Product Information
- Brand Proflex By Ergodyne
- MFR # 367
- Zoro # G7510959
- UPC # 720476184676
- Country of Origin China
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Hard Shell |
Cap Material | Rubber |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Black |
Strap Material | Elastic, Neoprene |
Pad Material | Foam, Gel |
Features | Breathable, Highest Degree of Mobility, Round Cap |
Cap Resistance Properties | Non-Slip |
Closure | Clip, Hook-and-Loop |
Cap Stabilization | Stabilizing Cap |
Latex Content | Contains Latex |
Product Type | Knee Pad |
Description
Knee Pad, Color Black, Size Universal, Features Breathable, Highest Degree of Mobility, Round Cap, Number of Straps 2, Closure Clip, Hook-and-Loop, Strap Material Elastic, Neoprene, Cap Material Rubber, Pad Material Foam, Gel, Latex Content Contains Latex, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Resistance Properties Non-Slip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN TIG Welding Gloves, Goatskin Palm, Small, 1 Pair (1540-3)
- CONDOR Safety Vest, Orange/Red, X-L, Hook-and-Loop (491R81)
- ABUS Lockout Padlock, KD, Green, 1-3/4"H (74HB/40-75 KD GREEN)
- GE Hooded Disposable Coveralls, 2XL, White, Zipper Flap (GW9042XL)
- PROFLEX BY ERGODYNE Knee Pads, L, Hard Shell Style, PR (347)
- PROFLEX BY ERGODYNE Textured Cap-H And LWhite Cap, PR (315HL)
- PROFLEX BY ERGODYNE Textured Cap Knee Pad, Buckle, Wht Cap, PR (315)
- PROFLEX BY ERGODYNE Knee Compression Sleeve, Black, L (601)
- PROFLEX BY ERGODYNE Rounded Cap Knee Pad, Buckle White Cap, PR (300)
- PROFLEX BY ERGODYNE Knee Pad, M/L, Pull-On, Black, PR (18551)
- BLACK MOUNTAIN PRODUCTS Extra Thick Warming Thigh Brace- Blue - Large (Thigh Brace Blue L)
- Proflex By Ergodyne Ergonomics