Shop All Knee Pads
Proflex By Ergodyne
Knee Pads, S, Hard Shell Style, PR
Mfr # 357
Zoro # G7510968
product price: $29.59
/pr
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hard Shell
- Cap Material Rubber
- Number of Straps 2
- Closure Type Clip
- Elbow and Knee Pad Size Universal
Product Information
- Brand Proflex By Ergodyne
- MFR # 357
- Zoro # G7510968
- UPC # 720476184577
- Country of Origin China
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Hard Shell |
Cap Material | Rubber |
Number of Straps | 2 |
Closure Type | Clip |
Color | Black |
Pad Material | Foam, Gel |
Strap Material | Elastic |
Features | Short Cap |
Latex Content | Contains Latex |
Cap Resistance Properties | Non-Slip |
Closure | Clip |
Cap Stabilization | Stabilizing Cap |
Product Type | Knee Pad |
Description
Knee Pad, Color Black, Size Universal, Features Short Cap, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Rubber, Pad Material Foam, Gel, Latex Content Contains Latex, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Resistance Properties Non-Slip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S2509)
- CONDOR OUTDOOR PRODUCTS EDC BAG, OLIVE DRAB (156-001)
- BRADY Fire Exit Sign, 10" Height, 14" Width, Plastic, Rectangle, English (127234)
- TAPCO Traffic Sign, 36 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (373-05103B)
- PROFLEX BY ERGODYNE Knee Support, Pull-Over, M, Black (615)
- PROFLEX BY ERGODYNE Textured Cap-H And LWhite Cap, PR (315HL)
- PROFLEX BY ERGODYNE Knee Pads, EVA Gel Padding, PR (350)
- PROFLEX BY ERGODYNE Single Layer Neoprene Knee Sleeve, 2XL (600)
- PROFLEX BY ERGODYNE Wide Soft Cap Knee Pad - BuckleBlack, PR (230)
- PROFLEX BY ERGODYNE Wide Soft Cap Knee Pad - H And LBlack, PR (230HL)
- BLACK MOUNTAIN PRODUCTS Extra Thick Warming Thigh Brace- Blue - Large (Thigh Brace Blue L)
- Proflex By Ergodyne Knee Pads