Shop All Mechanics Gloves
Proflex By Ergodyne
Half Finger Mechanics Impact Gloves, S, Black, Breathable Spandex
Mfr # 901
Zoro # G6078611
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
- Palm Construction Padded
- Back Material Breathable Spandex
- Standards EN 388: 3122 X
Product Information
- Brand Proflex By Ergodyne
- MFR # 901
- Zoro # G6078611
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Details
Item | Half Finger Mechanics Impact Gloves |
Color | Black |
Application | Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication |
Palm Construction | Padded |
Back Material | Breathable Spandex |
Standards | EN 388: 3122 X |
Palm Material | Genuine Leather |
Closure Type | hook-and-loop |
Glove Palm Material | Genuine Leather |
Description
Impact Gloves,Half-Fngr,Leather,Blk,S,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Faculty & Staff Parking Sign, 18" x 12, T1-1181-EG_12x18 (T1-1181-EG_12x18)
- AZAR DISPLAYS 4" H Clear C-Channel. 6-Foot Length, PK5 (600084)
- BRADY Chemical Label, 1 in H, 3 in W, 121115 (121115)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YM)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black/Gray (810)
- PROFLEX BY ERGODYNE Mechanics Gloves, M, Black/Orange, Breathable Polyester Mesh (812)
- PROFLEX BY ERGODYNE Mechanics Gloves, L, Gray (720)
- MCR SAFETY Mechanics Gloves, M, Black (935CHM)
- Proflex By Ergodyne Mechanics Gloves