Shop All Mechanics Gloves
Proflex By Ergodyne
Half Finger Mechanics Impact Gloves, L, Black
Mfr # 910
Zoro # G6078523
product price: $38.49
/pr
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Spandex
- Application Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
- Palm Construction Padded
- Standards EN 388: 1121 X
Product Information
- Brand Proflex By Ergodyne
- MFR # 910
- Zoro # G6078523
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Details
Item | Half Finger Mechanics Impact Gloves |
Color | Black |
Palm Material | Spandex |
Application | Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication |
Palm Construction | Padded |
Standards | EN 388: 1121 X |
Closure Type | hook-and-loop |
Glove Palm Material | Spandex® |
Description
Glves,Hlf-Fngr,Impct,Wrst Spprt,Blk,L,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Rumbler 8inch Composite Toe Waterproof Work Boot, 9W (GB00285)
- TINGLEY Airgo„¢ Ultra Lightweight Knee Boot, Men's Size 9, 15"H, Plain Toe, Cleated Outsole, Black (21141.09)
- AZUSA SAFETY Commander Cut Resistant 13 ga. Gray ANSI A3 Gloves, Black Textured Foam Nitrile Palm Coating, M (AZNBR009)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 17 to 18 In., L, PR (G99CRBERLGEL)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black (910)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black (910)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black (910)
- PROFLEX BY ERGODYNE Hi-Vis Mechanics Impact Gloves, L, Lime/Black/Orange, Breathable Mesh (925F(X))
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, S, Black, Breathable Spandex (860)
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, M, Black, Breathable Spandex (860)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trekdry(R) (SMG-91-008)
- Proflex By Ergodyne Mechanics Gloves