Shop All Mechanics Gloves
Proflex By Ergodyne
Half Finger Mechanics Impact Gloves, 2XL, Black, Breathable Spandex
Mfr # 901
Zoro # G6078690
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Genuine Leather
- Application Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
- Palm Construction Padded
- Standards EN 388: 3122 X
Product Information
- Brand Proflex By Ergodyne
- MFR # 901
- Zoro # G6078690
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Half Finger Mechanics Impact Gloves |
Color | Black |
Palm Material | Genuine Leather |
Application | Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication |
Palm Construction | Padded |
Standards | EN 388: 3122 X |
Closure Type | hook-and-loop |
Back Material | Breathable Spandex |
Glove Palm Material | Genuine Leather |
Description
Impact Gloves,Hlf-Finger,Lthr,Blk,2XL,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEE-SAFE Bouffant, 19", Blue, Polypropyle, PK1000 (GAH-BP-19-BL)
- 5IVE STAR GEAR Tactical Impact RK Gloves (3851)
- VIKING Tempest Trizone Jacket, Navy Blue, L (858JN-L)
- PIP Split Leather Palm, Grn/Pink Back, L, PK12 (83-6563/L)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, S, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, L, Black, Breathable Spandex (900)
- PROFLEX BY ERGODYNE Mechanics Gloves, L, Gray (710)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black (910)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Red (PD2909XL)
- Proflex By Ergodyne Gloves & Hand Protection