Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Elbow Sleeve, Pull-Over, L, Black
Mfr # 650
Zoro # G9467832
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Pull-Over
- Material Neoprene, Spandex
- Fits 11 to 12 in
- Features Breathable, Machine Washable
Product Information
- Brand Proflex By Ergodyne
- MFR # 650
- Zoro # G9467832
- UPC # 720476165743
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | L |
Size | L |
Details
Item | Elbow Sleeve |
Color | Black |
Style | Pull-Over |
Material | Neoprene, Spandex |
Fits | 11 to 12 in |
Features | Breathable, Machine Washable |
Limb Circumference - Minimum | 11 in |
Limb Circumference - Maximum | 12 in |
Side | Universal |
Latex Content | Latex Free |
Product Type | Elbow Sleeve |
Number of Straps | 0 |
Closure | Pull-On |
Description
Elbow Sleeve, Color Black, Material Neoprene, Spandex, Number of Straps 0, Closure Pull-On, Side Universal, Size L, Limb Circumference - Minimum 11 in, Limb Circumference - Maximum 12 in, Latex Content Latex Free, Product Type Elbow Sleeve, Features Breathable, Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Overlay, 4-1/2 x 6-1/2In, PK50 (64985)
- MSA SAFETY Prefilter, Threaded, R95, Black, 20 PK, NIOSH (816287)
- OPTIC MAX Reading Safety Glasses +1.0, Full Polycarbonate Lens (100C/1.0)
- DUPONT Coveralls, 2XL, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN2X000600)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, XL, Black (650)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, M, Black (650)
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Left, Blue (4020)
- PROFLEX BY ERGODYNE Wrist Support, Left, M, Tan (4010)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, M (651)
- PROFLEX BY ERGODYNE Wrist Support, Right, L, Black (4010)
- ERGODYNE ProFlex 4000 Single Strap Wrist Support, Tan, Medium, Left (70114)
- Proflex By Ergodyne Ergonomics