Shop All Back Braces
Proflex By Ergodyne
Economy Elastic Back Support, 7-1/2"x58", Black
Mfr # EGO11098
Zoro # G801858647
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene; Rubber
- Width 2 in
- Fits Waist Size 52" to 58"
- Height 16 in
Product Information
- Brand Proflex By Ergodyne
- MFR # EGO11098
- Zoro # G801858647
- UPC # 720476110989
- Country of Origin China
- Category Back Braces
Dimensions
Width | 2 in |
Fits Waist Size | 52" to 58" |
Height | 16 in |
Size | 4XL |
Length | 9.75 in |
Details
Item | ProFlex Economy Elastic Back Support |
Color | Black |
Material | Polypropylene; Rubber |
Description
A hybrid of safety, support and comfort, this ProFlex Back Support helps you win your workday tug of war and reduce the risk of back injuries. It bends over backward to merge true innovation with real performance to prove there's a better way when it comes to lifting something heavy. The all-elastic, 7-1/2" body offers extra-firm support. Adjustable, detachable suspenders help make sure it fits. Close easily with the single-strap closure. Design also features nonconductive polypropylene stays, stretchable bias binding with zigzag stitching, and rubber track webbing. The back support is great in material handling, construction, warehouse/distribution, maintenance, freight/baggage, assembly/fabrication and landscaping/grounds. The 4X large size fits waists that measure from 52" to 58".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Seat Harness, Size 1 (C038DA00)
- LYLE Merge Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, T1-5472-EG_24x24 (T1-5472-EG_24x24)
- NMC Corrosive 8 Graphic Dot Placard Sign, Material: Rigid Plastic (DL12BR)
- ANSELL USE-880, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (USE-880-XXL)
- PROFLEX BY ERGODYNE Economy Elastic Back Support, 7-1/2"x25", Black (EGO11091)
- PROFLEX BY ERGODYNE Economy Elastic Back Support, 7-1/2"x30", Black (EGO11092)
- PROFLEX BY ERGODYNE Back Support, w/Suspenders, Spandex, 30"-34"Waist, Med, Black (EGO11283)
- PROFLEX BY ERGODYNE Elastic Back Support, Black, Elastic, XS (1625)
- PROFLEX BY ERGODYNE M Black Heating/Cooling Back Support (1675)
- PROFLEX BY ERGODYNE Back Support, Black, 2XL (2000SF)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUX1)
- Proflex By Ergodyne Back Braces