Shop All General Purpose Gloves
Proflex By Ergodyne
710 Utility Gloves, X-Large, Gray
Mfr # EGO17045
Zoro # G301839139
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Gray
- Size XL
- Features Heavy Duty; Padded Palm; Reinforced Palm Pad; Reinforced Fingertip; Reinforced Saddle; Hook & Loop Closure; Pull-on Tab; Abrasion Resistant; Machine Washable; Comfortable; Rugged
- Standards EN388 3132
Product Information
- Brand Proflex By Ergodyne
- MFR # EGO17045
- Zoro # G301839139
- UPC # 720476170457
- Country of Origin Indonesia
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 11" |
Length | 4.75 in |
Palm Width (cm) | 6.35 cm |
Details
Item | ProFlex 710 Heavy-Duty Utility Gloves |
Color | Gray |
Features | Heavy Duty; Padded Palm; Reinforced Palm Pad; Reinforced Fingertip; Reinforced Saddle; Hook & Loop Closure; Pull-on Tab; Abrasion Resistant; Machine Washable; Comfortable; Rugged |
Standards | EN388 3132 |
Application | Roofing; Construction; Carpentry; Equipment Operation; Tools; Mechanical Work |
Fabric Weight | 0.26 lbs |
Description
ProFlex 710 Heavy-Duty Utility Gloves provide superior protection for the skilled professional. They come ready to serve with a state-of-the-art, abrasion-resistant gripping material. Use for heavy-duty work, construction, framing/carpentry, roofing and tool/machine operation. Rugged reinforcements include Tena-Grip reinforcement zones on palm, thumb saddle and fingertips to resist abrasion and provide superior grip on tools and equipment. Full-finger gloves offer maximum protection while a framing finger configuration combines protection with maximum dexterity for handling fasteners. Padded neoprene knuckle area protects while providing maximum comfort. Utility gloves in size extra-large also feature technical hex-stretch poly knit construction; low-profile, molded hook-and-loop closure with ID space; and pull-on tab for easy on/off.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Fire Safety, ENG (P4439)
- ENPAC Drip Dam, Leak Diverter, Round, 18" Lx18" W (46R18-YE)
- MCR SAFETY Leather Gloves, Brown, XL, PK12 (36336KXL)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 300 (B30EP-176-593-YL)
- PROFLEX BY ERGODYNE XS Gray ANSI A7 Nitrile Coated CR Gloves (7072)
- MECHANIX WEAR Tactical Glove, L, Black, Gunn Cut, PR (MSV-F55-010)
- BON TOOL Bon 11-420 Rubber Gloves, Size 11, .030 Thick, (Pr) (11-420)
- CESTUS Work Gloves , Deep II Grip #3075 PR M (3075 M)
- BOSS Glove Split Cowhide Lthr Lrg (4065L)
- KINCO Womens Bamboo Knit Shell Glove; Purple - Medium (256775)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, L, Blue, PR (3010-L (9))
- Proflex By Ergodyne Gloves & Hand Protection