Shop All Rubber Boots
Profile
Premier G13 Knee Boots, Brick Red, Sz 12, Mens, 15" H, PR
Mfr # 93255
Zoro # G3902591
product price: $47.69
/pr
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Chevron Plus(R)
- Toe Type Composite
Product Information
- Brand Profile
- MFR # 93255
- Zoro # G3902591
- UPC # 081138012721
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | M |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Chevron Plus(R), Insulated No, Size 12, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Face Shield, Anti-Static, PK5 (DFS/F)
- QUAKEHOLD! Flex Mount Fastener, Black, 100 lb. (RDFMMIC1)
- MCR SAFETY VF, CutRes Gloves, Blk/Bl, L, 60JA71, PR (VP92793PUL)
- IMPACTO Puncture Resist Insole, Mn5-6, Wmn7-8, PR (RHINOTUFF)
- PROFILE Premier G18 Knee Boots, Brick Red, Sz 13, Mens, 15" H, PR (93255)
- PROFILE Premier G14 Knee Boots, Brick Red, Size 6, Men, 15" H, PR (93255)
- PROFILE Premier G20 Knee Boots, Brick Red, Size 5, Men, 15" H, PR (93255)
- PROFILE Profile Knee Boots, Brown, Size 11, Mens, 15"H, PR (51154)
- PROFILE Profile Knee Boots, Brown, Size 14, Mens, 15" H, PR (51154)
- PROFILE Profile Knee Boots, Brown, Size 8, Mens, 15" H, PR (51154)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- Profile Foot Protection