Shop All Plastic Rods
Professional Plastics
White PVC 60 L, 0.75 W
Mfr # RPVCWH.750-5
Zoro # G500899934
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Length 60
- Color White
- Width 0.75
- Height 0.75
Product Information
- Brand Professional Plastics
- MFR # RPVCWH.750-5
- Zoro # G500899934
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 60 |
Width | 0.75 |
Height | 0.75 |
Details
Material | PVC |
Color | White |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
PVC Rod, Type I, White and Solid Colors -as manufactured by Gehr Plastics, offers the most economical solution when chemical resistance, self-extinguishing characteristics and good overall physical properties are required at continuous use temperatures under 155° degrees F. Geon compounds are extruded by Gehr, as well as Gehr's own PVC Type I compound. Geon PVC type I compound is an NSF approved material and UL Bulletin 94, VO rated, and is used for PVC profiles and rod extrusions from 1/4" through 6" diameter. PVC Type I rod is available through Professional Plastics. Colors: Red, Black, White, Medium Dark Blue, Light Blue, Green, Purple, Orange, Yellow and Hot Pink in all standard diameters from 1/4" through 6" diameter. Standard Lengths: 10 foot for 1/4" thru 2.00" (over 2.00" diameter is available only in 5' foot lengths) For shipping purposes, rods will be cut in-half to reduce freight costs. (unless otherwise specificied)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Green Cutting Board Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDCBGN.500X48.000X96.000)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/8 in Thick, Black (1001309)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1 In x3 ft. L (4YNH1)
- E. JAMES Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (4060-1/4-10)
- PROFESSIONAL PLASTICS Black Delrin 12 L, 1.5 W (RDELBK1.500)
- PROFESSIONAL PLASTICS Natural Nylon 12 L, 0.25 W (RNYLNA.250EXT)
- PROFESSIONAL PLASTICS Black ABS 12 L, 3 W (RABSBK3.000)
- PROFESSIONAL PLASTICS Rexolite 12 L, 0.25 W (RREX.250-1422)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.25 W (RPVCWH.250-10)
- PROFESSIONAL PLASTICS Clear 72 L, 0.75 W (RPVCCL.375-10)
- PROFESSIONAL PLASTICS Natural Teflon 12 L, 2 W (RTFE2.000V)
- Professional Plastics Plastic Rods