Shop All Plastic Sheets
Professional Plastics
White Polypropylene Sheet, 0.375 X 48.000 X 96.000 [Each]
Mfr # SPROWH.375X48.000X96.000
Zoro # G400909436
product price: $229.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$229.99
Free 30-Day Returns
Key Features
- Color White
- Width 48
- Material Polypro
- Length 96
- Height 0.375
Product Information
- Brand Professional Plastics
- MFR # SPROWH.375X48.000X96.000
- Zoro # G400909436
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.375 |
Details
Color | White |
Material | Polypro |
Weight | 59 |
Specific Gravity (73 Deg: g/cm3) | 0.9 |
Description
Polypropylene in White Color sold in Sheets & Rods
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL SBR Industrial Rubber Rolls - 1/8"x3ftx16ft Length (20-100)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 19, 0.043 In (21043)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.125" Thick (BULK-CS-GCE-42)
- PRECISION BRAND Arbor Shim, 0.0080x1/2 ID, Pk10 (25129)
- PROFESSIONAL PLASTICS Black#2025 Extruded Acrylite Film-Masked (E), 0.125 X 48.000 X 96.000 (SACRBK2025.125X48.000X96.00EFE)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.250 Thick, 48 X 96 (SLDPENA.250-48X96)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 X 48.000 X 48.000 [Each] (STFE.125X48.000X48.000V)
- PROFESSIONAL PLASTICS Clear Tuffak 15 Polycarbonate Sheet, 0.250 X 48.000 X 96.000 [Each] (SPCM15CL.250X48.000X96.000)
- PROFESSIONAL PLASTICS Black Repro UHMW Sheet, 0.375 Thick, 48 X 120 (SUHMWBK.375REPRO-48X120)
- PROFESSIONAL PLASTICS Black Anti-Static UHMW Sheet, 0.250 X 48.000 X 120.000 [Each] (SUHMWAS.250X48.000X120.000BK)
- ZORO SELECT White HDPE Rectangle Stock 24" L x 4" W x 3/4" Thick (BULK-PS-PE-296)
- Professional Plastics Plastic Sheets