Shop All Plastic Sheets
Professional Plastics
White His Sheet, 0.030 X 48.000 X 96.000 [Each]
Mfr # SHISWH.030X48.000X96.000
Zoro # G000913819
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 48
- Length 96
- Material Styrene
- Weight 6
Product Information
- Brand Professional Plastics
- MFR # SHISWH.030X48.000X96.000
- Zoro # G000913819
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.03 |
Details
Color | White |
Material | Styrene |
Weight | 6 |
Heat Deflection Temp. (264 psi) Deg:F | 195 |
Max. Recommended Use Temp (Deg:F) | 140 |
Specific Gravity (73 Deg: g/cm3) | 1.04 |
UL94 Flammability Rating Method: UL 94 | H-B |
Tensile Elongation at Break (% @ 73 Deg: F) | 55 |
Dielectric Strength (volts/mil) | 45 |
Flexural Strength (psi @ 73 Deg: F) | 8700 |
Tensile Strength (psi @ 73 Deg;) | 4000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.2 |
Description
High Impact Polystyrene (HIPS) has great dimensional strength, balanced properties of impact strength and heat resistance, is easily machined, and is relatively low in cost. Styrene is available in standard 48" x 96" sheets, or Custom Sheets & Rolls Also available in Conductive Grades upon request.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.375" Thick (1ZAX6)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Roll, 36"x5 ft., Black, 30A (BULK-RS-N30-126)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ONLINEMETALS 0.25" Acetal Round Rod (Copolymer) Black (21241)
- PROFESSIONAL PLASTICS Yellow Tivar DS Modified UHMW Sheet, 0.250 X 48.000 X 120.000 [Each] (SUHMWDSYW.250X48X120XLINKQ)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.010 X 36.000 X 36.000 [Each] (SNOMEX410.010X36.000X36.000)
- PROFESSIONAL PLASTICS Green Nylatron Lig Sheet, 0.250 Thick, 48 X 120 (SNYLLIG.250GNCST-48X120)
- PROFESSIONAL PLASTICS Clear Non-Glare Extruded Acrylic Paper-Masked Sheet, 0.080 Thick, 48 (SACRNG.080CEP-48X48)
- PROFESSIONAL PLASTICS Clear Surlyn 8940 Thermovac Sheet, 0.187 X 48.000 X 96.000 [Each] (SSUR8940CL.187X48.000X96.000)
- PROFESSIONAL PLASTICS Macor Ceramic Sheet, 1.000 X 6.000 X 6.000 [Each] (SMACOR1.000X6.000X6.000)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.177" Thick (BULK-PS-ACR-15)
- Professional Plastics Plastic Sheets