Shop All Plastic Sheets
Professional Plastics
White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 18 X 24
Mfr # SABSWH.125HC1-18X24
Zoro # G200909124
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Sheet
- Height 0.125
- Length 24
- Width 18
- Color White
Product Information
- Brand Professional Plastics
- MFR # SABSWH.125HC1-18X24
- Zoro # G200909124
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.125 |
Length | 24 |
Width | 18 |
Details
Material | ABS Sheet |
Color | White |
Weight | 23 |
Heat Deflection Temp. (264 psi) Deg:F | 198 |
UL94 Flammability Rating Method: UL 94 | H-B |
Tensile Strength (psi @ 73 Deg;) | 6000 |
Specific Gravity (73 Deg: g/cm3) | 1.04 |
Description
ABS Sheet (General Purpose ABS Plastic Sheets) - Thermoforming Grade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beige ABS Tube Stock 3 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-ABS-33)
- ZORO SELECT Carbon Steel Sheet, 12 in L, 12 in W (23753_12_12)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 50A (BULK-RS-H50-290)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 120"x48", 60A (BULK-RS-RCY60-20)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.005 X 36.000 X 36.000 [Each] (SNOMEX410.005X36.000X36.000)
- PROFESSIONAL PLASTICS Marinite I Sheet, 1.500 X 24.000 X 24.000 [Each] (SMARINITE1.500X24.000X24.000)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.250 Thick, 12 X 48 (SACR.250CEPE-12X48)
- PROFESSIONAL PLASTICS White Eggcrate Louver, (.500 Cube) X 24 X 48 (15 Sheet) [Case] (SEGG.375X24X48WH.500CUBE-15PCS)
- PROFESSIONAL PLASTICS Natural HDPE Cutting Board Sheet (Q), 0.500 Thick, 24 X 48 (SHDCBNA.500Q-24X48)
- PROFESSIONAL PLASTICS White His Sheet, 0.060 X 48.000 X 96.000 [Each] (SHISWH.060X48.000X96.000)
- ZORO SELECT White Polystyrene Film Stock 96" L x 48" W x 0.030" Thick (3GXZ7)
- Professional Plastics Plastic Sheets