Shop All Welding Tips
Professional Plastics
Wegener Tacking Tip, HD Tacking Tip For Tack Weld [Each]
Mfr # HWELDTIP-HD-WEGENER
Zoro # G900935805
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3
- Height 3
- Width 3
- Material Welder
- Weight 2
Product Information
- Brand Professional Plastics
- MFR # HWELDTIP-HD-WEGENER
- Zoro # G900935805
- Country of Origin Multiple
- Category Welding Tips
Dimensions
Length | 3 |
Height | 3 |
Width | 3 |
Details
Material | Welder |
Weight | 2 |
Description
Wegener Welding Tips - Plastic Welding Tips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD INC Powerweld® Mild Steel Welding Wire Er70S-6 .045" X 44Lb Spool (70S604544)
- ZORO SELECT Medium Duty Welding Handle, 7.625" (MD100TH)
- VICTOR Acetylene Cutting Tip (0330-0004)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 0.072", 25 lb (ED030949)
- TWECO Contact Tip, Medium Duty, 0.035 in., PK10 (11601752)
- FIREPOWER Cutting Tip, GPN-1, Propane/Natural Gas (6700-2471)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-040)
- SMITH EQUIPMENT Cutting Tip, 1/4 to 3/8 In Thick (SC12-0)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #000 (0333-0300) (000-GPN)
- LINCOLN ELECTRIC Contact Tip, Copper, 1/4-28 Thread, 400 A (KP14-45)
- TWECO Contact Tip, Series 14, 0.035 In, PK25 (11401167)
- Professional Plastics Welding Tips