Shop All Silicone Tubing
Professional Plastics
Versilon SPX-50 Tube -ABX42062, 1.000 ID X 1.250 OD X 25 FT [Each]
Mfr # TTYSPX501.0O0X1.250X25FT
Zoro # G100931720
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Material Silicone
- Weight 8
- Height 8
Product Information
- Brand Professional Plastics
- MFR # TTYSPX501.0O0X1.250X25FT
- Zoro # G100931720
- Country of Origin Multiple
- Category Silicone Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 8 |
Details
Description
VersilonTM SPX-50 High-Strength Silicone Tubing - Versatile, High-Strength Silicone Tubing Peroxide-cured Versilon SPX-50 silicone tubing is designed for use in applications where flexibility resiliency and durability are required. Produced from a proprietary combination of silicon elastomers, this flexible tubing optimizes critical physical properties such as tensile strength elongation and compression set, resulting in a more physically durable product. The smooth inner surface of the tubing reduces the risk of particulate entrapment and microscopic buildup during fluid transfer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Tank Car 5", Cam/Groove Adapter, 3", Elbow (RTCA30)
- WATTS Watts 1 1/2" 800M4-QT Vacuum Breaker (387114)
- SLOAN Cn-21-A Main Seat (CN21A)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 1/2" ID x 3/4" OD x 100' (PVC12-34ANA)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX00023, 0.312 ID X .500 OD X 50 FT [Each] (TTYSPX50.312X.500X50FT)
- PROFESSIONAL PLASTICS Tygoprene XL-60 Tube AN800038, 0.500 ID X .750 OD X 50 FT [Each] (TTYXL60.500X.750X50FT)
- PROFESSIONAL PLASTICS Tygon 3350 Sanitary Silicone Tubing - ABW00007, 0.125 ID X .250 OD X (TTY3350.125X.250X50FT)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYSPX50.375X.625X50FT)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX00016, 0.250 ID X .312 OD X 50 FT [Each] (TTYSPX50.250X.312X50FT)
- PROFESSIONAL PLASTICS Silbrade Braided Silicone Tube, 0.312 ID X .592 OD X 100 FT [Roll] (TSILBRADE.312X.592X100FT)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3150)
- Professional Plastics Silicone Tubing