Shop All Silicone Tubing
Professional Plastics
Versilon SPX-50 Tube ABX00014, 0.187 ID X .437 OD X 50 FT [Each]
Mfr # TTYSPX50.187X.437X50FT
Zoro # G900931425
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Material Silicone
- Height 4
- Weight 4
Product Information
- Brand Professional Plastics
- MFR # TTYSPX50.187X.437X50FT
- Zoro # G900931425
- Country of Origin Multiple
- Category Silicone Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 4 |
Details
Material | Silicone |
Weight | 4 |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.42 |
Description
VersilonTM SPX-50 High-Strength Silicone Tubing - Versatile, High-Strength Silicone Tubing Peroxide-cured Versilon SPX-50 silicone tubing is designed for use in applications where flexibility resiliency and durability are required. Produced from a proprietary combination of silicon elastomers, this flexible tubing optimizes critical physical properties such as tensile strength elongation and compression set, resulting in a more physically durable product. The smooth inner surface of the tubing reduces the risk of particulate entrapment and microscopic buildup during fluid transfer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1 in. x 1 in. x 3/4 in. Brass PEX Barb Reducing Tee (APXT1134)
- B & K/MUELLER INDS(IMPORT) 3/4 Galv Cap (511-404HN)
- EEMAX Heating Element, Bare Wire, 240V, 7500W (EX770)
- BASIKS 3", Threaded, PVC, Y Strainer, PVC, 3", EPDM, Threaded, 150 PSI (YS53-300EPT-PV)
- PROFESSIONAL PLASTICS Silbrade Braided Silicone Tube, 0.250 ID X .520 OD X 100 FT [Roll] (TSILBRADE.250X.520X100FT)
- PROFESSIONAL PLASTICS Silbraid Braided Silicone Tube, 0.750 ID X 1.000 OD X 50 FT [Each] (TSILBRAID.750X1.000)
- PROFESSIONAL PLASTICS Tygon 3350 Sanitary Silicone Tubing - ABW00007, 0.125 ID X .250 OD X (TTY3350.125X.250X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A AAG00165, 0.093 ID X.187 OD X 50 FT [Each] (TTYF4040.093X.187X50FT)
- PROFESSIONAL PLASTICS Tygoprene XL-60 Tube AN800017, 0.250 ID X .375 OD X 50 FT [Each] (TTYXL60.250X.375X50FT)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX00023, 0.312 ID X .500 OD X 50 FT [Each] (TTYSPX50.312X.500X50FT)
- ZORO SELECT FDA Silicone Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-760)
- Professional Plastics Tubing